Hedland H613S-010-HT High-Temp Water Flowmeter, 1.0-10GPM, 1/2" NPT(F), 303 SS
Catalog # MFLX32509-09
Supplier: Avantor Fluid Handling
About this item
Direct read 360° rotatable scale.
- Easy-to-read linear scale
FEATURES
Direct readings
Install in any position
360° Rotatable Guard/Scale
No flow Straighteners or Special Piping Required
Insensitive to Shock and Vibration
Good Viscosity Stability
Temperature up to 500 °F
Accuracy +/- 2% Full Scale
Repeatability +/-1%
Special Scales Available
- Maximum Flow Rate:10 gal./min
- Description:High-Temp Water Flowmeter, 1,0-10 gal./min, 1/2" NPT(F), 303 SS
- Environmentally Preferable:
- Max. operating temperature:260 °C (500 °F)
- Warranty:1 year
- Pk:1
- Housing material:303 stainless steel
- Fluid type:Water
Frequently Bought Together