Hedland Hi-Temp Flow Meter, 1.0/10 GPM Oil 1/2" Aluminum Body, NPTF Connection
MFLX32508-94
Direct read 360° rotatable scale.
- Easy-to-read linear scale
FEATURES
Direct readings
Install in any position
360° Rotatable Guard/Scale
No flow Straighteners or Special Piping Required
Insensitive to Shock and Vibration
Good Viscosity Stability
Temperature up to 500 °F
Accuracy +/- 2% Full Scale
Repeatability +/-1%
Special Scales Available
- Maximum Flow Rate:10 gal./min
- Description:Hi-Temp Flow Meter, 1,0/10 gal./min Oil 1/2" Aluminum Body, NPTF Connection
- Environmentally Preferable:
- Max. operating temperature:260 °C (500 °F)
- Warranty:1 year
- Pk:1
- Housing material:Aluminium
- Fluid type:Oil
Frequently Bought Together