Order Entry
India
ContactUsLinkComponent
Hedland H861S-075 Flow Meter, 1.25in. 10/75 GPM Oil 303ss, NPTF Connection
Hedland H861S-075 Flow Meter, 1.25in. 10/75 GPM Oil 303ss, NPTF Connection
Catalog # MFLX32508-82
undefined
Hedland H861S-075 Flow Meter, 1.25in. 10/75 GPM Oil 303ss, NPTF Connection
Catalog # MFLX32508-82

About this item

Install in any position—360° rotatable guard/scale.

  • Easier to read linear scale

FEATURES
Direct reading
Install in any posiiton
360 degrees rotatable guard / scale
Easier to read linear scale
No flow straighteners or special piping required
Relatively insensitive to shock and vibration
Good viscosity stability
Temperature up to 240 °F
Accuracy ± 2% full scale
Repeatability ± 1%
Special scales available

  • Description:
    Flow Meter, 1,25in. 10/75 gal./min Oil 303ss, NPTF Connection
  • Environmentally Preferable:
  • Max. operating temperature:
    115,5 °C (240 °F)
  • Warranty:
    1 year
  • Pk:
    1
Frequently Bought Together