Hedland Flow Meter, 3/4in. 303ss, 3.0/30 GPM Oil 3/4" 303ss Body, NPTF Connection
Catalog # MFLX32508-52
Supplier: Avantor Fluid Handling
About this item
Install in any position—360° rotatable guard/scale.
- Easier to read linear scale
FEATURES
Direct reading
Install in any posiiton
360 degrees rotatable guard / scale
Easier to read linear scale
No flow straighteners or special piping required
Relatively insensitive to shock and vibration
Good viscosity stability
Temperature up to 240 °F
Accuracy ± 2% full scale
Repeatability ± 1%
Special scales available
- Description:Flow Meter, 3/4in. 303ss, 3,0/30 gal./min Oil 3/4" 303ss Body, NPTF Connection
- Environmentally Preferable:
- Max. operating temperature:115,5 °C (240 °F)
- Warranty:1 year
- Pk:1
Frequently Bought Together