- Catalog No:
- MFLX32464-40
- MFLX32464-14
- MFLX32464-64
- MFLX32464-62
- MFLX32464-02
- MFLX32464-00
- MFLX32464-52
- MFLX32464-60
- MFLX32464-54
- MFLX32464-28
- MFLX32464-38
- MFLX32464-36
- Model:
- 32464-40
- 32464-14
- 32464-64
- 32464-62
- 32464-02
- 32464-00
- 32464-52
- 32464-60
- 32464-54
- 32464-28
- 32464-38
- 32464-36
- Accuracy:
- ±3% full-scale
- ±3% full-scale
- ±3% full-scale
- ±3% full-scale
- ±3% full-scale
- ±3% full-scale
- ±3% full-scale
- ±3% full-scale
- ±3% full-scale
- ±3% full-scale
- ±3% full-scale
- ±3% full-scale
- Float material:
- Sapphire
- Sapphire
- Tantalum
- Stainless Steel
- Glass
- Glass
- Stainless Steel
- Stainless Steel
- Stainless Steel
- Sapphire
- Sapphire
- Sapphire
- Flow Tube material:
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Borosilicate glass
- Max. air flow rate:
- 4550 ml/min
- 155 ml/min
- 72600 ml/min
- 46200 ml/min
- 50 ml/min
- 50 ml/min
- 19050 ml/min
- 46200 ml/min
- 19050 ml/min
- 1150 ml/min
- 2950 ml/min
- 2950 ml/min
- Max. CO₂ flow rate:
- 3685 ml/min
- 178 ml/min
- 58806 ml/min
- 37422 ml/min
- 61 ml/min
- 61 ml/min
- 15430 ml/min
- 37422 ml/min
- 15430 ml/min
- 1023 ml/min
- 2389 ml/min
- 2389 ml/min
- Max. N₂ flow rate:
- 4641 ml/min
- 164 ml/min
- 74052 ml/min
- 47124 ml/min
- 53 ml/min
- 53 ml/min
- 19431 ml/min
- 47124 ml/min
- 19431 ml/min
- 1173 ml/min
- 3009 ml/min
- 3009 ml/min
- Max. helium flow rate:
- 12239 ml/min
- 150 ml/min
- 195294 ml/min
- 124278 ml/min
- 48 ml/min
- 48 ml/min
- 51244 ml/min
- 124278 ml/min
- 51244 ml/min
- 1955 ml/min
- 7935 ml/min
- 7935 ml/min
- Max. H₂ flow rate:
- 17335 ml/min
- 393 ml/min
- 276606 ml/min
- 176022 ml/min
- 102 ml/min
- 102 ml/min
- 72580 ml/min
- 176022 ml/min
- 72580 ml/min
- 3680 ml/min
- 11239 ml/min
- 11239 ml/min
- Max. O₂ flow rate:
- 4322 ml/min
- 141 ml/min
- 68970 ml/min
- 43890 ml/min
- 48 ml/min
- 48 ml/min
- 18097 ml/min
- 43890 ml/min
- 18097 ml/min
- 1092 ml/min
- 2802 ml/min
- 2802 ml/min
- Max. operating temperature:
- 93 °C (200 °F)
- 93 °C (200 °F)
- 93 °C (200 °F)
- 93 °C (200 °F)
- 93 °C (200 °F)
- 93 °C (200 °F)
- 93 °C (200 °F)
- 93 °C (200 °F)
- 93 °C (200 °F)
- 93 °C (200 °F)
- 93 °C (200 °F)
- 93 °C (200 °F)
- Max. pressure:
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- 200 psi
- O-Ring material:
- Buna-N
- Viton®
- Buna-N
- Viton®
- Viton®
- Buna-N
- Buna-N
- Buna-N
- Viton®
- Buna-N
- Viton®
- Buna-N
- Repeatability:
- ±0,5%
- ±0,5%
- ±0,5%
- ±0,5%
- ±0,5%
- ±0,5%
- ±0,5%
- ±0,5%
- ±0,5%
- ±0,5%
- ±0,5%
- ±0,5%
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
Easy to install and easy to read with 180° viewing.
- Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applications
These easy-view correlated flowmeters feature a wide viewing angle. The wide viewing angle lets you view flow tube and float from either front or side! Use rotating shield to magnify tube for precise readings. Ideal for measuring and regulating flow rates for analytical instruments or industrial chemical processes. Common applications include blending, mixing, and gas purging.
Flowmeters are available with single- or dual-floats and include a valve to control flow. Choose new dual-float models for higher flow rates than the single-float models. Meters are available with aluminum or 316 stainless steel (SS) frames, valves, and fittings and all models feature a borosilicate glass tube and Buna-N O-rings (Stainless steel flowmeters have Viton® O-rings). All meters include correlation charts for water and air. Correlation charts for oxygen, nitrogen, hydrogen, carbon dioxide, and helium are available from our Application Specialists upon request.
Inlet and outlet ports are located on the back of the flowmeter to keep tubing out of the way (tubing is sold separately). Mount flowmeters vertically on a control panel or bench with tripod base (order separately).
- Maximum Flow Rate:4550 ml/min
- Accuracy:±3% full-scale
- Max. pressure:200 psi
- Description:Easy-View Single-Float 150 mm Flowmeter, 4,55 L/min, Al
- Seq:07
- Environmentally Preferable:
- Model:32464-40
- Float material:Sapphire
- Flow Tube material:Borosilicate glass
- Max. air flow rate:4550 ml/min
- Max. CO₂ flow rate:3685 ml/min
- Max. H₂ flow rate:17335 ml/min
- Max. helium flow rate:12239 ml/min
- Max. N₂ flow rate:4641 ml/min
- Max. O₂ flow rate:4322 ml/min
- O-Ring material:Buna-N
- Max. operating temperature:93 °C (200 °F)
- Repeatability:±0,5%
- Warranty:1 year
- Pk:1
- Housing material:Aluminium
- Fitting material:Aluminum
- Process connection:0,125" NPT(F)
- Valve:Yes
- Valve material:Aluminum