About this item
Easy to install and easy to read with 180° viewing.
- Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applications
These easy-view correlated flowmeters feature a wide viewing angle. The wide viewing angle lets you view flow tube and float from either front or side! Use rotating shield to magnify tube for precise readings. Ideal for measuring and regulating flow rates for analytical instruments or industrial chemical processes. Common applications include blending, mixing, and gas purging.
Flowmeters are available with single- or dual-floats and include a valve to control flow. Choose new dual-float models for higher flow rates than the single-float models. Meters are available with aluminum or 316 stainless steel (SS) frames, valves, and fittings and all models feature a borosilicate glass tube and Buna-N O-rings (Stainless steel flowmeters have Viton® O-rings). All meters include correlation charts for water and air. Correlation charts for oxygen, nitrogen, hydrogen, carbon dioxide, and helium are available from our Application Specialists upon request.
Inlet and outlet ports are located on the back of the flowmeter to keep tubing out of the way (tubing is sold separately). Mount flowmeters vertically on a control panel or bench with tripod base (order separately).
- Maximum Flow Rate:50 ml/min
- Accuracy:±3% full-scale
- Max. pressure:200 psi
- Description:Easy-View Single-Float 150 mm Flowmeter, 50 ml/min, Al
- Seq:01
- Environmentally Preferable:
- Model:32464-00
- Float material:Glass
- Flow Tube material:Borosilicate glass
- Max. air flow rate:50 ml/min
- Max. CO₂ flow rate:61 ml/min
- Max. H₂ flow rate:102 ml/min
- Max. helium flow rate:48 ml/min
- Max. N₂ flow rate:53 ml/min
- Max. O₂ flow rate:48 ml/min
- O-Ring material:Buna-N
- Max. operating temperature:93 °C (200 °F)
- Repeatability:±0,5%
- Warranty:1 year
- Pk:1
- Housing material:Aluminium
- Fitting material:Aluminum
- Process connection:0,125" NPT(F)
- Valve:Yes
- Valve material:Aluminum