Hedland H671A-150-EG Air Flowmeter, 15-150 scfm, Aluminum, Extended Cap
MFLX32206-37
Direct read 360° rotatable scale.
- Easy-to-read linear scale
FEATURES
Direct readings
Install in any position
360° Rotatable Guard/Scale
No Flow Straighteners or Special Piping Required
Insensitive to Shock and Vibration
Good Viscosity Stability
Temperature up to 240 °F
Accuracy +/-2% Full Scale
Repeatability +/-1%
Special Scales Available
- Description:Air Flowmeter, 15-150 ft.³/min, Aluminum, Extended Cap
- Environmentally Preferable:
- Max. operating temperature:115,5 °C (240 °F)
- Warranty:1 year
- Pk:1
Frequently Bought Together