Order Entry
India
ContactUsLinkComponent
Masterflex® Variable-Area Flowtube, Direct-Read, 65-mm Scale; 500 mL/min Oxygen
Masterflex® Variable-Area Flowtube, Direct-Read, 65-mm Scale; 500 mL/min Oxygen
Catalog # MFLX32048-32
undefined
Masterflex® Variable-Area Flowtube, Direct-Read, 65-mm Scale; 500 mL/min Oxygen
Catalog # MFLX32048-32

About this item

Create your own flowmeter systems for complete flexibility.

  • Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate
  • Direct-reading flowmeters feature a calibrated scale for a specific medium—no need to convert readings to get flow rate
  • Use with air or water for laboratory and industrial applications
  • Required system components for flowmeter systems would be frame, flowtube(s), valve cartridge, and tripod—order each component separately
  • Minimum flow rate is approximately 10% of max flow rate
  • Flow tubes feature ±5% accuracy and ±0.25% of full scale readability
  • Flowtube is constructed of heavy-wall borosilicate glass

Design a flow system to meet your metering, mixing, or monitoring applications. We offer a variety of frames and flowtubes so that you can create the system to meet your exact needs.

Choose 65- or 150-mm flowtubes depending on the selected frame size. Flowtubes are calibrated for direct-reading or correlated reading of air or water at STP (standard temperature and pressure).

  • Maximum Flow Rate:
    500 ml/min
  • Accuracy:
    ±5% full-scale
  • Max. pressure:
    200 psi
  • Description:
    Variable-Area Flowtube, Direct-Reading, 65-mm Scale; 500 ml/min Oxygen
  • Seq:
    31
  • Environmentally Preferable:
  • Model:
    32048-32
  • Float material:
    Stainless Steel
  • Flow Tube material:
    Borosilicate glass
  • Max. O₂ flow rate:
    500 ml/min
  • Max. operating temperature:
    121 °C (250 °F)
  • Warranty:
    1 year
  • Pk:
    1
  • Media type:
    Oxygen
  • Valve:
    No
Frequently Bought Together