Masterflex® Variable-Area Flowtube, Direct-Read, 65-mm Scale; 35 mL/min Hydrogen
MFLX32048-16
Create your own flowmeter systems for complete flexibility.
- Correlated flowmeters feature a generic scale—reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate
- Direct-reading flowmeters feature a calibrated scale for a specific medium—no need to convert readings to get flow rate
- Use with air or water for laboratory and industrial applications
- Required system components for flowmeter systems would be frame, flowtube(s), valve cartridge, and tripod—order each component separately
- Minimum flow rate is approximately 10% of max flow rate
- Flow tubes feature ±5% accuracy and ±0.25% of full scale readability
- Flowtube is constructed of heavy-wall borosilicate glass
Design a flow system to meet your metering, mixing, or monitoring applications. We offer a variety of frames and flowtubes so that you can create the system to meet your exact needs.
Choose 65- or 150-mm flowtubes depending on the selected frame size. Flowtubes are calibrated for direct-reading or correlated reading of air or water at STP (standard temperature and pressure).
- Maximum Flow Rate:35 ml/min
- Accuracy:±5% full-scale
- Max. pressure:200 psi
- Description:Variable-Area Flowtube, Direct-Reading, 65-mm Scale; 35 ml/min Hydrogen
- Seq:15
- Environmentally Preferable:
- Model:32048-16
- Float material:Glass
- Flow Tube material:Borosilicate glass
- Max. H₂ flow rate:35 ml/min
- Max. operating temperature:121 °C (250 °F)
- Warranty:1 year
- Pk:1
- Media type:Hydrogen
- Valve:No
Frequently Bought Together