CPC (Colder) NS6 Non-Spill Quick-Disconnect Fitting Gasket, EPDM, for NS6 Series Couplers; 25PK
Catalog # MFLX31603-19
Supplier: Avantor Fluid Handling
About this item
Stop leaks in your line - spillage as low as 0,10 ml.
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- Non-spill design virtually eliminates spills, minimises downtime and enhances operator safety
- Easy one-hand operation
These CPC® non-spill quick-disconnect fittings virtually eliminate any loss of product with this leak-free design. Couplings are made of polypropylene with an EPDM O-ring for excellent chemical resistance. This non-spill series ensures minimal leaks and air inclusions in your process line - protects process purity and minimises loss due to accidental disconnects. The NS4 and NS6 series non-spill couplings confirm secure engagement with an audible click.
The NS4 series offers a spillage rate of <0,1 ml. The NS6 series offers a spillage rate of <0,3 ml.
Choose one body and one insert, each from the same coupling series (NS4 or NS6) for a fitting that will work in multiple applications.
- Connection Type:Quick-Disconnect Gasket
- Max. temperature:160 °F
- Seal material:EPDM
- Description:NS6 Non-Spill Quick-Disconnect Fitting Gasket, EPDM, for NS6 Series Couplers; 25/Pk
- Seq:24
- Environmentally Preferable:
- Min. temperature:0 °C (32 °F)
- Sterilisation:Ethylene oxide (ETO) or gamma
- Warranty:1 year
- Pk:25
- Fitting material:EPDM
Frequently Bought Together