Fitting, Brass, Elbow, Compression Union, 5/8" OD
Catalog # MFLX31412-60
Supplier: Avantor Fluid Handling
About this item
Get a secure seal at higher pressures.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Very good chemical resistance. Rated to 220 psi maximum at 77 °F ( 25 °C). Usable from 32 to 212 °F (0 to 100 °C).
- Connection Type:Compression Union
- Flow pattern:Elbow
- Description:Compression Elbow Union, for ⅝" OD Tubing, Brass
- Environmentally Preferable:
- Warranty:LTD life time
- Pk:1
- Fitting material:Brass
Frequently Bought Together