CPC (Colder) High-Flow Non-Spill Quick-Disconnect Fitting, Hosebarb Body, Valved, 3/4" ID; 5/Pk
Catalog # MFLX31309-55
Supplier: Avantor Fluid Handling
About this item
Virtually eliminate any loss of product with this leak-free design.
- Repackaged in an ISO 9001 facility in an ISO Class 7 Cleanroom
- Non-spill design virtually eliminates spills, minimises downtime and enhances operator safety
- Easy one-hand operation
These CPC® high-flow, non-spill quick-disconnect fittings virtually eliminate any loss of product with this leak-free design. Couplings are made of polypropylene with an EPDM O-ring for excellent chemical resistance. This non-spill series ensures minimal leaks and air inclusions in your process line - protects process purity and minimises loss due to accidental disconnects. These NSH series couplings feature a 100% springless and metal-free flow path.
A complete coupler requires a fitting body and an insert (order separately).
- Barb size/tubing int.Ø (port 1):¾"
- Connection Type:Quick-Disconnect to Barb
- Flow pattern:Straight
- Type:Valved
- Max. temperature:49 °C (120 °F)
- Seal material:EPDM
- Description:High-Flow Non-Spill Quick-Disconnect Fitting, Hosebarb Body, Valved, ¾" ID; 5/Pk
- Environmentally Preferable:
- Min. temperature:0 °C (32 °F)
- Max. operating pressure:120 psi
- Warranty:1 year
- Pk:5
- Fitting material:Polypropylene
Frequently Bought Together