Masterflex® Fitting, Brass, Straight, Threaded Bushing Reducer, 3/8” NPT(M) x 1/8” NPT(F); 10/PK
Catalog # MFLX30912-57
Supplier: Avantor Fluid Handling
About this item
Maintain a permanent connection.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Threaded fittings offer more permanent installation. Choose the size and material that meets your application needs.
- Connection Type:Threaded Reducer
- Flow pattern:Straight
- Thread size NPT(F) (port 2):⅛"
- Thread size NPT(M) (port 1):⅜"
- Description:Fitting, Brass, Straight, Threaded Bushing Reducer, ⅜” NPT(M) × ⅛” NPT(F); 10/PK
- Seq:30
- Environmentally Preferable:
- Model:30912-57
- Fitting depth:4,7625 mm
- Warranty:Out of box
- Pk:10
- Fitting material:Brass
Frequently Bought Together