Masterflex® Fitting, White Polypropylene, Straight, Compression to Threaded Adapter, 5/16" OD x 1/4" NPT(F); 10/PK
Catalog # MFLX30815-54
Supplier: Avantor Fluid Handling
About this item
Maintain a permanent connection with these adapters.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
These threaded fittings are suitable for permanent installation and can used with your rigid tubing for high-pressure applications.
- Connection Type:Compression to Thread
- Flow pattern:Straight
- Thread size NPT(F) (port 2):¼"
- Description:Straight female pipe adapters, White PP,⁵⁄₁₆" OD x ¼" NPT(F), 1-⅛", ¹¹⁄₁₆", ⁹⁄₃₂"
- Seq:24
- Environmentally Preferable:
- Model:30815-54
- Orifice dimensions:7,143 mm (0,28125")
- Sterilisation:Ethylene oxide (ETO) only
- Warranty:Out of box
- Pk:100
- Fitting material:Polypropylene
Frequently Bought Together