Masterflex® Fitting, PVDF, Straight, Compression to Threaded Adapter, 1/2" OD x 3/8" NPT(F); 10/PK
MFLX30805-52
Maintain a permanent connection with these adapters.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Excellent chemical resistance
- Rated to 220 psi at 77°F
- Temperature range of -79 to 275°F (-62 to 135°C)
- Sterilized by ethylene oxide or autoclave
- Connection Type: 1/2" OD x 3/8" NPT(F)
These threaded fittings are suitable for permanent installation and can used with your rigid tubing for high-pressure applications.
- Connection Type:Compression to Thread
- Flow pattern:Straight
- Thread size NPT(F) (port 2):⅜"
- Description:Fitting, PVDF, Straight, Compression to Threaded Adapter, ½" OD x ⅜" NPT(F); 10/PK
- Seq:21
- Environmentally Preferable:
- Model:30805-52
- Orifice dimensions:11,9 mm (0,46875")
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Warranty:Out of box
- Pk:10
- Fitting material:PVDF
Frequently Bought Together