Masterflex® Fitting, PVDF, Straight, Compression to Threaded Adapter, 1/4" OD x 1/4" NPT(F); 10/PK
MFLX30805-48
Maintain a permanent connection with these adapters.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
These threaded fittings are suitable for permanent installation and can used with your rigid tubing for high-pressure applications.
- Connection Type:Compression to Thread
- Flow pattern:Straight
- Thread size NPT(F) (port 2):¼"
- Description:Fitting, PVDF, Straight, Compression to Threaded Adapter, ¼" OD x ¼" NPT(F); 10/PK
- Seq:17
- Environmentally Preferable:
- Model:30805-48
- Orifice dimensions:5,555 mm (0,21875")
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Warranty:Out of box
- Pk:10
- Fitting material:PVDF
Frequently Bought Together