Masterflex® Fitting, PVDF, Elbow, Compression Union, 1/4" OD; 10/PK
Catalog # MFLX30805-11
Supplier: Avantor Fluid Handling
About this item
Get a secure seal at higher pressures.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Connection Type: 1/4" OD
Very good chemical resistance. Rated to 220 psi maximum at 77 °F ( 25 °C). Usable from 32 to 212 °F (0 to 100 °C).
- Connection Type:Compression Union
- Flow pattern:Elbow
- Description:Fitting, PVDF, Elbow, Compression Union, ¼" OD; 10/PK
- Seq:09
- Environmentally Preferable:
- Model:30805-11
- Orifice dimensions:5,555 mm (0,21875")
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Warranty:Out of box
- Pk:10
- Fitting material:PVDF
Frequently Bought Together