Masterflex® Fitting, Nylon, Tee, Compression Union, 1/4" OD; 100/PK
Catalog # MFLX30803-24
Supplier: Avantor Fluid Handling
About this item
Excellent choice to connect rigid tubing systems.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Connection Type: 1/4" OD
Compression fittings offer a more permanent installation. Choose the size and material to suit your application needs.
Good chemical resistance. Usable from -50 to 250 °F (-46 to 121 °C).
Good chemical resistance. Usable from -50 to 250°F (-46 to 121°C).
- Connection Type:Compression Union
- Flow pattern:T
- Description:Fitting, Nylon, Tee, Compression Union, ¼" OD; 100/PK
- Seq:13
- Environmentally Preferable:
- Model:30803-24
- Sterilisation:Ethylene oxide (ETO) only
- Pk:100
- Compression size / tube ext.Ø (port 3):¼"
- Fitting material:Nylon
Frequently Bought Together