Order Entry
India
ContactUsLinkComponent
QV2-186-M Diaphragm Valve, PFA, 1/2" NPT(F), 75 psi max
QV2-186-M Diaphragm Valve, PFA, 1/2" NPT(F), 75 psi max
Catalog # MFLX30502-07
undefined
QV2-186-M Diaphragm Valve, PFA, 1/2" NPT(F), 75 psi max
Catalog # MFLX30502-07
  • Max. pressure:
  • 60 psi
  • 100 psi
  • 100 psi
  • 45 psi
  • Max. temperature:
  • 107 °C (225 °F)
  • 149 °C (300 °F)
  • 149 °C (300 °F)
  • 93 °C (200 °F)
  • Orifice:
  • 9,53 mm (0,375")
  • 6,35 mm (0,25")
  • 6,35 mm (0,25")
  • 6,35 mm (0,25")
  • 6,35 mm (0,25")
  • 6,35 mm (0,25")
  • Wetted materials:
  • PFA
  • Warranty:
  • 1 year
  • 18 months
  • 18 months
  • 1 year
  • 18 months
  • 18 months
  • Currently Viewing

Specifications

About this item

Easily control flow with diaphragm valve.

  • Constructed of chemically inert PFA for a metal-free degsign

These diaphragm valves are made of PFA and feature no exposed metal parts. Choose between a two-way, three-way or sample diaphragm valve with various temperature and pressure ranges. Two-way valve 31101-05 includes bracket and screws. Three-way and sample valves include screws for mounting hardware.

  • Connection Type:
    NPT(F)
  • Description:
    Diaphragm Valve, PFA, 1/2" NPT(F), 75 psi max
  • Environmentally Preferable:
  • Warranty:
    1 year
  • Orifice:
    9,53 mm (0,375")
  • Pk:
    1
  • Cv:
    1,17
  • Inlet port:
    1/2" NPT(F)
  • Outlet port:
    1/2" NPT(F)
Frequently Bought Together