About this item
Compact, rugged submersible pressure transmitter.
- Constructed of 316 stainless steel (SS), polyurethane, and polyamid
WIKA submersible liquid level transmitters and transducers are engineered for a wide variety of industrial and municipal liquid level measurement applications. Each transmitter undergoes extensive quality control testing and calibration to achieve an accuracy <0,25% full scale. The printed circuit boards use state-of-the-art surface mount technology for protection against mechanical shock and vibration. Each is temperature compensated to ensure accuracy and longterm stability when exposed to severe ambient temperature variations. The transmitter features a watertight, vented polyurethane cable that can withstand over 220 pounds of strain. This allows the transmitter to be supported without any additional cabling. The transmitter meets NEMA 6P and IP 68 requirements for submersion up to 300 feet. This compact, rugged submersible pressure transmitter is suitable for applications in level measurement, water and wastewater treatment, well depth measurement, and offshore water depth measurement. Order transmitter with cable length required for your application below. Custom cable lengths available.
Note: Intrinsically Safe versions available
- Max. depth:300 ft.
- Max. pressure:9,02 psi (250" H₂O)
- Description:Transmitter, 0-250" Wc, And 75' Of Cable
- Environmentally Preferable:
- Wetted materials:316 SS, Polyurethane, Polyamid
- Accuracy of depth range:0,25% BFSL
- Signal output:4 to 20 mA
- Warranty:2 years
- Cable length:1,5 m
- Pk:1
- Power:10 - 30 VDC