Liquid/Solids In-Line Separator, 10 to 20 GPM
Catalog # MFLX29995-04
Supplier: Avantor Fluid Handling
About this item
Proven design utilizes centrifugal action to remove and concentrate solids.
- No screens, cartridges or filters to clean or replace
- Backflushing is not required - minimizing the loss of water and process fluids
- Unit has no moving parts - less maintenance down time required
In many processes, removal of solids can extend the usefulness of the process media and protect equipment from fouling and abrasive wear; regulatory benefits also exist in many applications. The basic design requires no electrical power and minimal piping, which makes cost payback on the installation quick.
The unit has a low and consistent pressure loss making process integration easy. Made from carbon steel, it is extremely durable and relatively inexpensive compared to other separation technologies.
- Ø:10,16 cm
- Max. pressure:10 bar (150 psi)
- Description:Liquid/Solids In-Line Separator, 10 to 20 gal./min
- Material:Carbon steel
- Environmentally Preferable:
- Inlet connection:3/4" NPT(M)
- Max. particulate size:0,25"
- Outlet connection:3/4" NPT(M)
- Pressure loss:12 psi
- Purging port:3/4" NPT(M)
- Filter type:Liquid-Solid Separator
- Height:50,8 cm (20")
- Warranty:1 year
- Pk:1
- Collection chamber capacity:0,3 gal.
- Flow range:10 to 20 gal./min
Frequently Bought Together