Pleated All-Polypropylene Filter Cartridge; 19.5" L, 1.0 um (absolute)
Catalog # MFLX29808-58
Supplier: Avantor Fluid Handling
About this item
Pleated filter gives you more surface area for higher flowrate and longer life.
- Constructed of pleated polypropylene (PP)
Pleated Polypropylene Cartridges are 100% polypropylene and offer high flow rates and low pressure drops. Ideal for applications requiring absolute-rated pleated filtration. Cartridge components are thermally bonded for high strength.
- Filter media:PP
- Flow rate:35 gal./min
- Micron Rating:1
- Description:Pleated All-Polypropylene Filter Cartridge; 19,5" L, 1,0 um (absolute)
- Material:PP
- Environmentally Preferable:
- Warranty:1 year
- Pk:1
- Cartridge length:19,5"
Frequently Bought Together