Filter Cartridge, Pleated All-Polypropylene, 0.2 micron absolute-rated, 9-5/8" L
Catalog # MFLX29808-50
Supplier: Avantor Fluid Handling
About this item
Pleated filter gives you more surface area for higher flowrate and longer life.
- Constructed of pleated polypropylene (PP)
Pleated Polypropylene Cartridges are 100% polypropylene and offer high flow rates and low pressure drops. Ideal for applications requiring absolute-rated pleated filtration. Cartridge components are thermally bonded for high strength.
- Filter media:PP
- Flow rate:17 gal./min
- Micron Rating:0,2
- Description:Filter Cartridge, Pleated All-Polypropylene, 0,2 micron absolute-rated, 9-5/8" L
- Material:PP
- Environmentally Preferable:
- Warranty:1 year
- Pk:1
- Cartridge length:9,625"
Frequently Bought Together