Pentair Fibrillated polypropylene string-wound cartridge, 5 µm, 10" length
Catalog # MFLX29802-40
Supplier: Avantor Fluid Handling
About this item
String-wound pattern provides greater surface area for lower pressure drop and higher flow.
- Contructed of polypropylene (PP)
Polypropylene string is resistant to chemical and bacterial attack. Suitable to 165 °F (74 °C).
- Filter media:PP
- Micron Rating:5
- Description:Fibrillated polypropylene string-wound cartridge, 5 µm, 10" length
- Seq:09
- Environmentally Preferable:
- Warranty:1 year
- Pk:1
- Filter length:10"
Frequently Bought Together