An integrated control automation solution that provides noncontact level measurement with switch and control capabilities.
- Compact design allows for installation in applications with limited mounting options and space
- Measures dirty, sticky and corrosive media without affecting product performance
- Advanced Digital Signal Processing provides surface imaging in applications with obstacles in the beam width
- A single unit can provide switch, control and measurement capabilities simultaneously or individually
EchoPod's relays can be configured on a single set point alarm or latched on two sets for automatic fill or empty in simplex or duplex control modes with fail-safe logic. The embedded controller can replace external control hardware. The sensor is well suited for a wide range of corrosive, sticky or dirty type media. EchoPod is broadly selected for day tanks, sumps, IBC totes, lift stations and mini-bulk storage applications.
DL24 Ultrasonic Multifunction Transmitter, Switch & Controller
The general purpose, ultrasonic sensor provides non-contact level detection up to 98.4'' (2.5m) with 4 SPST 60 VA 1A relays and a two-wire 4-20 mA level measurement output.
DL14 Ultrasonic Multifunction Transmitter, Switch & Controller
The general purpose, ultrasonic sensor provides non-contact level detection up to 49.2'' (1.25m) with 4 SPST 60 VA 1A relays and a two-wire 4-20 mA level measurement output.
DS14 Ultrasonic Switch & Controller with (4) Relays
The general purpose, ultrasonic sensor provides non-contact level detection up to 49.2'' (1.25m) with 4 SPST 60 VA 1A relays. The DS14 directly replaces contact switches connected to a PLC with 1-4 discrete points for easy design conversion or field retrofit.
DX10 Ultrasonic Sensor with Voltage & Frequency Output
The general purpose, DX10 ultrasonic sensor provides non-contact level measurement up to 49.2'' (1.25m) with a 0-5 VDC, 0-10 VDC or 976-2000 Hz. frequency output. Select the voltage output to directly replace a contact measurement sensor connected to a PLC analog input. Select the frequency output to replace a contact measurement sensor or switch assembly, and eliminate the cost of an analog input card by connecting the DX10 to a PLC discrete input.
DL10 Ultrasonic Transmitter with 4-20 mA Output
The general purpose, DL10 ultrasonic sensor provides non-contact level measurement up to 49.2'' (1.25m) with a 4-20 mA output. The DL10 directly replaces contact measurement sensors connected to a PLC analog input card for easy design conversion or field retrofit. The two-wire, 4-20 mA output is ideal for longer signal distances up to 1000'.
Note: WebCal software is required for configuration and setup of EchoPod. Download WebCal for free.
- Max. depth:1,25 m (4,1 ft.)
- Max. pressure:30 psi
- Description:EchoPod Level Switch without FOB USB Interface
- Environmentally Preferable:
- Wetted materials:PVDF
- Accuracy of depth range:0,125 in (3 mm)
- Dead band:2"
- Enclosure material:PC/ABS plastic
- Loop resistance:400 Ω max
- Max. process temperature:60 °C
- Min. process temperature:-20 °F
- Relay output:Four SPST realys rated for 60 VA, 1 A
- Resolution of depth range:0,5 mm (0,019")
- Power consumption:0,5 W
- Signal output:4 to 20 mA, two wire
- Warranty:1 year
- Pk:1
- Power:24 VDC