Order Entry
India
ContactUsLinkComponent
Gast Direct-Drive NEMA Type 56 C-Face Air Motor, 4 hp
Gast Direct-Drive NEMA Type 56 C-Face Air Motor, 4 hp
Catalog # MFLX07055-76
CE Compliant
undefined
Gast Direct-Drive NEMA Type 56 C-Face Air Motor, 4 hp
Catalog # MFLX07055-76
CE Compliant

About this item

Four-vane rotary design is almost maintenance free.

  • Nonsparking, nonelectrical operation—safe and reliable

These direct drive air motors feature a 350 to 3500 rpm speed range and a maximum pressure rating of 100 psi.

Delivery information: Includes motors come with an exhaust muffler. Install a compressed-air filter in-line to remove oil, water, and solid contaminants—order connecting nipples and fliters separately.
  • Power:
    4 Air
  • Description:
    Direct-Drive NEMA Type 56 C-Face Air Motor, 4 hp
  • Height:
    165,1 mm
  • Length:
    20,96 cm
  • Environmentally Preferable:
  • Air exhaust connection:
    0,5 NPT(F)
  • Air inlet connection:
    0,5 NPT(F)
  • Max. air inlet pressure:
    0,568425 bar (100 psig)
  • Min. motor RPM:
    300 rpm
  • Shaft centerline:
    8,26 cm (3,25")
  • Shaft Ø:
    1,59 cm (0,625")
  • Air consumption:
    217,47 m³/h (128 ft.³/min)
  • Warranty:
    1 year
  • Pk:
    1
  • Width:
    16,51 cm
  • Max. motor RPM:
    3000 rpm
  • Motor frame size:
    56C
  • Motor hp:
    4
Frequently Bought Together