Pumps fluids in applications where durability is needed—the 12 VDC models are ideal for remote/portable use.
- Pharmaceutical—processing lab solutions, lotions, preparations, and filtering solutions
- Industrial—circulating and transferring corrosive liquids, transferring solutions with entrained air (such as soaps and detergents), sampling, and pilot plant installations
- Agricultural—transferring liquid fertilizers, herbicides, and pesticides
- Metal plating—filtration of plating solutions, filling, and emptying vats
These flexible impeller self-priming metallic pumps are available in moderate-flow and moderate-flow utility options.
Moderate-flow pumps feature wetted parts of bronze and neoprene/nitrile are ideal for saltwater applications. Model 07036-10 has an 8-ft (2.4-m) three-wire cord with plug and a 3/4" GHT(M) adapter. Model 75150-10 features a permanent-magnet motor with 10" (25.4 cm) leads. Model 75150-00 has a thermal overload protected, universal motor with 6-ft (1.8 m) grounded plug.
Moderate-flow utility pumps are ideal for light commercial and industrial applications where intermittent flow is needed. Designed for 15 minutes of use and 45 minutes being off. Rugged handle for easy portability. Models include18" (45.7 cm) pigtail leads.
Moderate-Flow neoprene pumps are self-priming up to 20 ft with wet inlet. Wetted parts of neoprene/nitrile are ideal for saltwater applications. Use for continuous duty.
What's included: an 8-ft, 3-wire cord with plug and a 3/4" GHT(M) adapter.
Note: Do not run pump dry for more than 30 seconds.
- Maximum Flow Rate:22 L/min (5,8 gal./min)
- Power:115 VAC; 60 Hz; 2,5 A
- Max. viscosity:100 cP
- Description:Moderate-Flow, flexible impeller pump, neoprene, 5,8 gal./min, 17,3 psi, 115 VAC
- Height:20,96 cm
- Length:23,81 cm
- Environmentally Preferable:
- Pk:1
- Width:14,61 cm
- Wetted materials:Bronze, Neoprene, 316 Stainless Steel
- Duty cycle continuous:Yes
- Inlet connection:0,5 NPT(F)
- Motor hp:1/4
- Outlet connection:0,5 NPT(F)
- Power cord:Yes
- Run dry:No
- Self-priming:Yes
- Suction lift, dry:1800 mm of H₂O (72" H₂O); 629 mm Hg (5,3" Hg)
- Suction lift, wet:6100 mm of H₂O (240" H₂O); 316 mm Hg (17,5" Hg)
- Motor type:TENV
- Min. temperature:7 °C (45 °F)
- Max. temperature:82 °C (180 °F)
- Warranty:1 year