Order Entry
India
ContactUsLinkComponent
 
Single Open-End Absolute-Rated Cartridge, PTFE, 0.45 µm
  MFLX06479-58
undefined
Single Open-End Absolute-Rated Cartridge, PTFE, 0.45 µm
  MFLX06479-58

 

A collection to fit a wide range of critical applications.

  • Absolute-rated for use in many regulated processes
  • Meets a wide range of industry and government standards

These SOE cartridges have a 222 O-ring configuration to create a tight seal and prevent influent bypass. They are autoclavable to 250 °F (121 °C) and in-line sterilizable to 257 °F (125 °C) for up to 30-minute cycles; tolerant to an accumulated exposure of 10 hours. The filters may also be sanitized with compatible chemical agents. All cartridges are suitable to 180 °F (82 °C) at 10 psid. Use a SOE cartridge-sump adapter kit (sold separately) to secure cartridges within housings.

The cartridges comply with US CFR Title 21 guidelines for repeated food contact, comply with USP Class VI-121 °C Plastics guidelines and pass the MEM Elution Cytotoxicity Test. Aqueous extracts contain less than 0.25 EU/mL and typically exhibit low levels of non-volatile residues.

Pleated PTFE Cartridges Cleanroom-constructed using thermal welding instead of adhesives or additives. Ideal for more aggressive liquid or air/gas filtration applications. Hydrophobic—prewet before liquid filtration (To use with aqueous solutions, prewet with methanol, then rinse with water before use).

  • Filter media:
    PTFE
  • Micron Rating:
    0,45
  • Description:
    Single open end PTFE cartridge, 0,5 µm
  • Environmentally Preferable:
  • Filtration area:
    0,548 m² (5,9 ft.², 849,6 in²)
  • Pk:
    1
  • Filter length:
    10"
Frequently Bought Together