Single Open-End Absolute-Rated Cartridge Systems
Product Details & Documents
A collection to fit a wide range of critical applications.
- Absolute-rated for use in many regulated processes
- Meets a wide range of industry and government standards
These SOE cartridges have a 222 O-ring configuration to create a tight seal and prevent influent bypass. They are autoclavable to 250 °F (121 °C) and in-line sterilizable to 257 °F (125 °C) for up to 30-minute cycles; tolerant to an accumulated exposure of 10 hours. The filters may also be sanitized with compatible chemical agents. All cartridges are suitable to 180 °F (82 °C) at 10 psid. Use a SOE cartridge-sump adapter kit (sold separately) to secure cartridges within housings.
The cartridges comply with US CFR Title 21 guidelines for repeated food contact, comply with USP Class VI-121 °C Plastics guidelines and pass the MEM Elution Cytotoxicity Test. Aqueous extracts contain less than 0.25 EU/mL and typically exhibit low levels of non-volatile residues.
Specifications
- Filter media:PTFE
- Micron Rating:0,1
- Description:Single open end PTFE cartridge, 0,1 µm
- Filter length:10"
- Filtration area:0,548 m² (5,9 ft.², 849,6 in²)
- Cat. No.:MFLX06479-50
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



