Masterflex® Fitting, Polypropylene, Elbow, Compression to Threaded, 5/16" OD x 1/4" NPT(F); 10/PK
MFLX06387-30
Get a secure seal at higher pressures.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Connection Type: 5/16" OD x 1/4" NPT(F)
Compression fittings are an excellent choice to connect rigid tubing systems and withstand higher pressures than barbed fittings. Assemble the fitting to the tubing by sliding the tubing through a sealing ferrule and using the nut to compress down to form a secure seal.
Constructed of white polypropylene (PP), these are rating to 220 psi, with a temperature range of 32 to 212 °F (0 to 100 °C), and sterilizable via ethylene oxide.
- Connection Type:Compression to Thread
- Flow pattern:Elbow
- Thread size NPT(F) (port 2):¼"
- Description:Female threaded adapter elbow, polypropylene, ⁵⁄₁₆" OD x ¼" NPTF, pack of 10
- Seq:04
- Environmentally Preferable:
- Model:06387-30
- Orifice dimensions:7,938 mm (0,3125")
- Sterilisation:Ethylene oxide (ETO) only
- Pk:10
- Fitting material:Polypropylene
Frequently Bought Together