Masterflex® Fitting, Polypropylene, Straight, Compression to Thread, 5/8" OD x 1/2" NPT(F); 10/PK
Catalog # MFLX06384-64
Supplier: Avantor Fluid Handling
About this item
Maintain a permanent connection with these adapters.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Very good chemical resistance
- Rated to 220 psi at 77°F
- Temperature range of 0 to 275°F (-17 to 135°C)
- Sterilized by ethylene oxide or autoclave
- Connection Type: 5/8" OD x 1/2" NPT(F)
These threaded fittings are suitable for permanent installation and can used with your rigid tubing for high-pressure applications.
- Connection Type:Compression to Thread
- Flow pattern:Straight
- Thread size NPT(F) (port 2):½"
- Description:Compression to female threaded adapters, PP, ⅝" OD x ½" NPT(F), pack of 10
- Seq:12
- Environmentally Preferable:
- Model:06384-64
- Orifice dimensions:12,7 mm (0,5")
- Sterilisation:Ethylene oxide (ETO) only
- Pk:10
- Fitting material:Polypropylene
Frequently Bought Together