Masterflex® Fitting, Nylon, Elbow, Compression to Thread Adapter, 1/8" OD x 1/8" NPT(M); 10/PK
Catalog # MFLX06382-47
Supplier: Avantor Fluid Handling
About this item
Maintain a permanent connection with these adapters.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
These threaded fittings are suitable for permanent installation and can used with your rigid tubing for high-pressure applications.
- Connection Type:Compression to Thread
- Flow pattern:Elbow
- Thread size NPT(M) (port 2):⅛"
- Description:Compression male pipe adapter elbow, ⅛" × ⅛", Nylon, 10 Pack
- Seq:01
- Environmentally Preferable:
- Model:06382-47
- Sterilisation:Ethylene oxide (ETO) only
- Pk:10
- Fitting material:Nylon
Frequently Bought Together