Masterflex® Fitting, PVC, Straight, Female Thread Reducer, 1/8" x 1/2" NPT(F); 6/Pk
Catalog # MFLX06349-90
Supplier: Avantor Fluid Handling
About this item
Maintain a permanent connection.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Sturdy threaded adapters are designed for permanent installation. Choose the size and material that fits your application needs.
- Connection Type:Threaded Reducer
- Flow pattern:Straight
- Thread size NPT(F) (port 1):½"
- Thread size NPT(F) (port 2):⅛"
- Description:Female threaded reducers, PVC, ½ NPT(F) × ⅛ NPT(F), pack of 6
- Seq:01
- Environmentally Preferable:
- Model:06349-90
- Fitting depth:8,73 mm
- Sterilisation:Ethylene oxide (ETO) only
- Warranty:1 year
- Pk:6
- Fitting material:PVC
Frequently Bought Together