Masterflex® Fitting, Nylon, Elbow, Thread Adapter, 3/8" NPT(F) x 3/8" NPT(M); 6/PK
Catalog # MFLX06349-42
Supplier: Avantor Fluid Handling
About this item
Maintain a permanent connection.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Connection Type: 3/8" NPT(F) to 3/8" NPT(M)
Sturdy threaded adapters are designed for permanent installation. Choose the size and material that fits your application needs.
- Connection Type:Threaded Union
- Flow pattern:Elbow
- Thread size NPT(F) (port 2):⅜"
- Thread size NPT(M) (port 1):⅜"
- Description:Fitting, Nylon, Elbow, Thread Adapter, ⅜" NPT(F) × ⅜" NPT(M); 6/PK
- Seq:03
- Environmentally Preferable:
- Model:06349-42
- Fitting depth:9,525 mm
- Sterilisation:Ethylene oxide (ETO) only
- Warranty:1 year
- Pk:6
- Fitting material:Nylon
Frequently Bought Together