Masterflex® Fitting, Nylon, Straight, Threaded Union, 3/4" NPT(F); 6/PK
Catalog # MFLX06349-04
Supplier: Avantor Fluid Handling
About this item
Deigned for permanent connection.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Connection Type: 3/4" NPT(F)
Good chemical resistance. Rated to 200 psi at 77 °F (25 °C). Usable from -40 to 200 °F (-40 to 93 °C).
- Connection Type:Threaded Union
- Flow pattern:Straight
- Thread size NPT(F) (port 1):¾"
- Thread size NPT(F) (port 2):¾"
- Description:Fitting, Nylon, Straight, Threaded Union, ¾" NPT(F); 6/PK
- Seq:05
- Environmentally Preferable:
- Model:06349-04
- Fitting depth:15,875 mm
- Sterilisation:Ethylene oxide (ETO) only
- Warranty:1 year
- Pk:6
- Fitting material:Nylon
Frequently Bought Together