GF Signet 161.360.581 Ball Check Valve, PVC, 3/8" NPT(F); 1/Each
MFLX01368-10
- Catalog No:
- MFLX01368-10
- MFLX01341-02
- Max. temperature:
- 60 °C (140 °F)
- Wetted materials:
- PVC
- PVC, EPDM
- Working pressure:
- 150 psi
- Warranty:
- 1 year
Unique square-cut elastomer seat provides seal at very low back pressures.
- Constructed of a PVC body and EPDM seal
Quickly and easily install either vertically or horizontally. These valves are assembled with water soluble, silicone-free lubricant and constructed of a one-piece PVC body.
- Connection Type:NPT(F)
- Port Size:0,375 NPT(F)
- Description:PVC Ball Check Valve, 3/8" NPT(F)
- Environmentally Preferable:
- Wetted materials:PVC
- Pk:1
- Cv:4,8
- Inlet port:3/8" NPT(F)
- Outlet port:3/8" NPT(F)
Frequently Bought Together