PTFE Check Valve, 1/4" NPT(F) connections
Catalog # MFLX01350-32
Supplier: Avantor Fluid Handling
About this item
Create a secure pipe threaded connection.
- Choose from PVDF, PVC, or polypropylene (PP) bodies
All valves have Viton® diaphragms.
- Connection Type:NPT(F)
- Max. pressure:100 psi
- Max. temperature:60 °C (140 °F)
- Description:PTFE Check Valve, 1/4" NPT(F) connections
- Seq:05
- Environmentally Preferable:
- Model:01350-32
- Wetted materials:PTFE, Viton
- Pk:1
- Breaking pressure:0,5 psi
- Cv:0,5
- Inlet port:1/4" NPT(F)
- Outlet port:1/4" NPT(F)
Frequently Bought Together