Hayward HCTN1200STV/EAU-28 electrically Actuated Ball Valve, 3-way, 2" PVC
MFLX01347-60
- Catalog No:
- MFLX01347-60
- MFLX01347-52
- MFLX01347-56
- Actuation motor:
- 110 VAC
- 110 VAC
- 110 VAC
- Max. pressure:
- 150 psi
- 150 psi
- 150 psi
- Max. temperature:
- 60 °C (140 °F)
- 60 °C (140 °F)
- 60 °C (140 °F)
- Power:
- 115 VAC
- 110 VAC
- 115 VAC
- Wetted materials:
- PVC, double Viton O-rings
- PVC, double Viton O-rings
- PVC, double Viton O-rings
- Working pressure:
- 225 psi
- 225 psi
- 225 psi
- Warranty:
- 2 years
- 2 years
- 2 years
NEMA 4X polypropylene housing for harsh operating conditions.
- Thermal overload circuit protects the motor from burnout and overheating
These Hayward 3-way electrically actuated ball valves are ideal for use in harsh applications. All valves feature Viton® o-rings. Choose between valves with PVC or CPVC body construction.
- Connection Type:NPT(F)
- Port Size:2 NPT(F)
- Max. pressure:150 psi
- Max. temperature:60 °C (140 °F)
- Description:electrically Actuated Ball Valve, 3-way, 2" PVC
- Environmentally Preferable:
- Wetted materials:PVC, double Viton O-rings
- Actuation motor:110 VAC
- Power:115 VAC
- Warranty:2 years
- Working pressure:225 psi
- Pk:1
- Cv:140
- Inlet port:2" NPT(F)
- Outlet port:2" NPT(F)
Frequently Bought Together