Order Entry
India
ContactUsLinkComponent
Masterflex® B/T® Digital Drive, Modular, Washdown, 11 to 321 rpm; 230 VAC
Masterflex® B/T® Digital Drive, Modular, Washdown, 11 to 321 rpm; 230 VAC
Catalog # MFLX77111-77-CH
IP56 washdown
2 year warranty
undefined
Masterflex® B/T® Digital Drive, Modular, Washdown, 11 to 321 rpm; 230 VAC
Catalog # MFLX77111-77-CH
IP56 washdown
2 year warranty

About this item

High-volume transfer and dispensing.

  • Flow rate 0.71 to 42 LPM with B/T tubing—flow rate depends on drive rpm and tubing size
  • Digital interface with graphical LCD shows pump performance and operating mode— continuous run, timed dispense, copy dispense, or volume dispense
  • Remote control available using analog communication—voltage, current and contact closure
  • Rapid-Load® pump head occlusion mechanism slides occlusion bed out of the way for easy tube loading and improved tubing occlusion
  • Accepts B/T PerfectPosition™ pump tubing sizes B/T 87 and B/T 91
  • Interlock switch shuts off power to stop drive when door is opened

This durable, variable-speed digital drive is ideal for bulk fluid transfer and dispensing applications. With flow rates up to 42 LPM (11.1 GPM), it can handle large batches quickly and efficiently. Keypad lock/unlock feature helps lock in your settings and prevents accidental or unauthorized changes.

A full-featured dispenser, the B/T modular digital drive offers a powerful, reversible 3/4-hp motor with simple, intuitive controls. Start, stop, prime, reverse, calibrate, and dispense using the sealed keypad. Four-digit LED display shows flow rate (0.1, 1, or 10 LPM resolution autoranging with tubing size), dispense volume (0.1 to 999 L in 0.1 L increments), motor rpm, and copy number (1 to 99 repetitions, 100 ml to over 1000 liters each) for automated repetitive dispensing.

To easily integrate with your process, the drive features extensive remote-control capabilities via remote cable 77300-32, sold separately. Remote operation features include pump direction, start/stop, and prime via open collector, contact closure. This drive stores one user-defined calibration value for maximum accuracy and repeatability. Calibrate manually to compensate or use the nominal calibrations stored in the nonvolatile memory.

  • Maximum Flow Rate:
    42000 ml/min (11,1 gal./min)
  • Power:
    190 - 260 VAC; 50/60 Hz; 10,5 A
  • Cloud connected:
    No
  • Control type:
    Digital
  • Frequency:
    50/60 Hz
  • No. of channels:
    1
  • Pump series:
    B/T
  • Voltage:
    190 - 260 VAC
  • Description:
    B/T® Digital Drive, Modular, Washdown, 11 to 321 rpm; 230 VAC
  • Environmentally Preferable:
  • Anti-drip:
    No
  • Controller height:
    114 mm (4,5")
  • Controller length:
    229 mm (9")
  • Controller width:
    279 mm (11")
  • Digital dispensing:
    Yes
  • Drive height:
    384 mm (15,1")
  • Drive length:
    686 mm (27")
  • Drive width:
    400 mm (15,8")
  • Max. flow rate per channel:
    42000 ml/min
  • Min. flow rate per channel:
    710 ml/min
  • Min. RPM:
    12 rpm
  • Motor hp:
    3/4
  • Open-head sensor:
    Yes
  • Reversible motor:
    Yes
  • Tubing sizes accepted:
    B/T 87 or B/T 91
  • Washdown capable:
    Yes
  • Current:
    10,5 A
  • IP rating:
    IP 56
  • Motor:
    560 W
  • No. of rollers:
    3
  • Warranty:
    2 years
  • Pk:
    1
  • Housing material:
    Cast-aluminium with epoxy-powder coating
  • Electrical plug type:
    CH
  • Max. RPM:
    321 rpm
Frequently Bought Together