About this item
Real-time remote pump control and monitoring.
- MasterflexLive® is a secure, cloud-enabled platform for control and monitoring of Masterflex pumps
- Get real-time control of all pump parameters – including speed, flow rate, dispense volume, and more
- Push notifications alert you to operating conditions and error messages
- Monitor and adjust critical processes running 24/7 without the need for onsite personnel
- Internet connection via standard Ethernet (RJ45) jack on rear of drive
- Flow rate 0.001 to 3400 ml/min with L/S tubing—flow rate depends on drive rpm, pump head, and tubing size
- Graphical LCD shows four operating modes continuous run, timed dispense, copy dispense, volume dispense. View pump performance continually
- Open-head sensor stops the drive when the pump head is opened—when used with sensor-equipped pump head
- Antidrip function ensures dispensing accuracy
- Brushless, maintenance-free motor offers ±0.1% speed control accuracy with a 6000 to 1 turndown ratio
These drives give you rugged performance and precise digital control Ideal for fluid transfer, dispensing, and metering applications in laboratory, process, and industrial environments including pharmaceutical, food & beverage, dairy, chemical, manufacturing, and water treatment.
Models with NEMA 4X (IP66) rated stainless- and powder-coat steel housings are completely sealed, easy-to-clean, and resistant to commonly used cleaning and sanitizing solutions.
Drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing. Programmed calibration ensures dispense and display accuracy—drive stores one calibration value per tubing size.
- Maximum Flow Rate:3400 ml/min
- Power:90 - 260 VAC; 50/60 Hz; 2,2 A
- Cloud connected:Yes
- Control type:Digital Variable Speed
- Pump series:L/S
- Description:Masterflex Live 07551-50 L/S Cloud-Enabled Digital Drive, 0,1 to 600 rpm, 115/230 VAC
- Seq:03
- Environmentally Preferable:
- Model:07551-50
- Digital dispensing:Yes
- Drive height:216 mm (8,5")
- Drive IP rating:IP 33
- Drive length:254 mm (10")
- Drive width:216 mm (8,5")
- Min. RPM:0,1 rpm
- Motor hp:1/10
- Open-head sensor:Yes
- Remote I/O:Ethernet, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
- Reversible motor:Yes
- Speed control:±0,1% (0,1 rpm at 600 rpm)
- Type of pump heads accepted:Standard, Easy-Load, Easy-Load OHS, Easy-Load II, Easy-Load II OHS, High Performance, High Performance OHS, PTFE Tubing, PTFE Diaphragm, Cytoflow
- Washdown capable:No
- Motor:75 W
- Speed:Variable
- Warranty:2 years
- Pk:1
- Housing material:ABS plastic and aluminium
- Electrical plug type:DK
- Max. RPM:600 rpm
- No. of pump heads accepted:2