Order Entry
India
ContactUsLinkComponent
 
Thermo Scientific 75003675 Centrifuge Adapters, Oak Ridge 250 mL for BIOLiner; 4/Pk
  MFLX17708-46
Thermo Scientific 75003675 Centrifuge Adapters, Oak Ridge 250 mL for BIOLiner; 4/Pk
  MFLX17708-46

 

High capacity rotor provides versatility and optional biocontainment capabilities.

The BIOLiner high capacity rotor provides versatility to your system and provides protection from samples with the optional biocontainment lids. Lids snap easily in place with just one hand. Three easy steps to change your configuration:

- Release rotor by pressing button located in the center of the rotor.
- Remove and attach new buckets/adapters by snapping into place.
- Press rotor back in place until it is secure.

Adapters provide you additional versatility by accomodating sample containers from 5 ml collection tubes to 750 ml flat bottom bottles. Choose the adapters and buckets that meet your needs.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

  • Max. capacity:
    250 ml
  • Description:
    Centrifuge Adapters, Oak Ridge 250 mL for BIOLiner; 4/Pk
  • Environmentally Preferable:
  • Adapter shape type:
    Oak Ridge bottles
  • Tube capacity:
    1 x 250 mL bottle per adapter
  • Warranty:
    1 year
  • Pk:
    4
Frequently Bought Together