CELLTREAT Scientific Products 229449 Macro Centrifuge Tube, 5 mL, Attached Flat Top, Bag, Sterile; 100/Cs
Catalog # MFLX06336-24
Supplier: Avantor Fluid Handling
Sterile
About this item
LFlat-top cap offers easy one-handed opening and closing.
- Temperature range of -80 to 120 °C
- Feature a frosted marking spot, engraved graduations, and an attached polypropylene flat-top cap
- Cap included:Yes
- Cap material:PP
- Packed:20 per resealable bag; 5 bags per case
- Sterile:+
- Colour:Clear
- Description:Macro Centrifuge Tube, 5 mL, Bag, Sterile; 100/Cs
- Material:PP
- Environmentally Preferable:
- Special feature:Sterile; puncture membrane top
- Cap type:Flip-Top with puncture membrane
- Graduations:+
- Pk:100
- RCF max.:25000 ×g
- Tube bottom shape:Conical
- Tube capacity:5 ml
Frequently Bought Together