Masterflex® MCT-150-A Microcentrifuge Tube, 1.5 mL, assorted, non sterile
Catalog # MFLX06333-51
Supplier: Avantor Fluid Handling
About this item
General purpose microcentrifuge tubes with SnapLock cap.
Cole-Parmer microcentrifuge tubes include an attached cap. All tubes feature a frosted writing surface on the tube and are graduated. Tubes are available in assorted colors (tube and cap) for quick sample identification. Boil-proof tubes are guaranteed to stay closed, even during boiling or autoclaving. All tubes are certified RNase-, DNase- and endotoxin-free for highest sample integrity
- Cap included:Yes
- Cap material:PP
- Capacity:1,5 ml
- Colour:Assorted
- Description:Microcentrifuge Tube, 1,5 mL, assorted, non sterile
- Material:PP
- Environmentally Preferable:
- Autoclavable:Yes
- Cap type:Click-Fit
- Graduations:+
- Pk:500
- RCF max.:20000×g
- Tube bottom shape:Conical
Frequently Bought Together