Masterflex® 6-Place Centrifuge, 115V
Catalog # MFLX83058-30
Supplier: Avantor Fluid Handling
About this item
Ideal for sample spinning with flat separation meniscus line.
- Stainless steel guard bowl and lid liner for robust longevity
- Real-time digital display for RPM, RCF, and run time
- Store your settings for easy runs
These centrifuges variable speed from 1000 to 3400 rpm - ensuring a clean and complete separation of cellular components yielding a superior specimen. A unique zero rpm lid- latch safety system keeps the lid closed while the rotor is in motion. All units have real-time two-line digital display that shows status, time, and speed (rpm and RCF). Stainless steel rotor chamber is accessible for easy cleaning and disinfection.
Model has a six-place swing-out rotor.
- Length:34,9 cm (13,75")
- Max. capacity:90 ml
- Max. speed:3400 rpm
- Power:115 VAC, 60 Hz
- Description:6-Place Centrifuge, 115V
- Environmentally Preferable:
- Model:83058-30
- Rotor type:Swing-Out
- Speed control:Digital
- Tube capacity:6 x 2 to 15 mL
- Width:38,1 cm (15")
- Max. RCF:1825×g
- Height:27,9 cm (11")
- No. of tubes:6
- Warranty:1 year
- Pk:1
- Rotors included:Yes
Frequently Bought Together