Masterflex® Centrifuge, Variable Speed, 115 VAC, 60 Hz
Catalog # MFLX83058-02
Supplier: Avantor Fluid Handling
About this item
Fixed or variable speed for 6 or 8 place rotors.
Centrifuges include a fixed angle rotor to spin tubes up to 10 ml. Choose from fixed or variable speed models; both models feature a 30-minute timer, suction cup rubber feet which firmly anchor them to the benchtop, and a stainless steel guard bowl to protect against spills. A safety lid latch cuts power to the motor if the lid is raised. The exterior is made of chemically resistant plastic.
What’s included: 6 place rotor, tube shield, 6-ft power cord.
- Max. capacity:60 ml
- Max. speed:4000 rpm
- Power:115 VAC
- Description:Centrifuge, variable speed, 115 VAC, 60 Hz
- Seq:02
- Environmentally Preferable:
- Model:83058-02
- Rotor type:Fixed-Angle
- Tube capacity:6 x 10 mL
- Max. RCF:1830×g
- No. of tubes:6
- Warranty:1 year
- Pk:1
- Rotors included:Yes
Frequently Bought Together