Hermle Compact Centrifuge, 230 VAC
Catalog # MFLX51705-57
Supplier: Avantor Fluid Handling
About this item
Compact, quiet, and versatile.
- 11×14.5" footprint
- Quiet operation, less than 60 dB
- Splashproof display
- Safety lid-lock feature and imbalance detection
- Maintenance free
This centrifuge is suitable for a variety of applications in a research setting. It accepts all common tube sizes from 0.2 to 50 ml. Three popular rotor options are available.
The microprocessor controls time, speed, and acceleration/deceleration levels using a turn knob. The speed is adjustable from 200 rpm to 6000 rpm (corresponding to
4427 x g). A unique imbalance detection system automatically powers down the motor in the event of improper loading or tube breakage.
- Max. capacity:300 ml
- Max. speed:6000 rpm
- Noise level:60 dB(A)
- Power:230 VAC, 50/60 Hz
- Description:Compact Centrifuge, 230 VAC
- Environmentally Preferable:
- Min. speed:200 rpm
- Refrigerated:No
- Rotor type:Angle rotors
- Speed control:Turn knob
- Tube capacity:six 50 mL or twelve 15 mL
- Width:28 cm (11")
- Timer range:up to 99 hr, 59 min
- Temperature control:None
- Max. RCF:4427 ×g
- Heater power:100 W
- Height:26 cm (10,2")
- Variable speed:+
- Warranty:5 years
- Pk:1
- Rotors included:None
Frequently Bought Together