Pyrex 8200-100 Conical-Bottom Glass Centrifuge Tubes, 100 mL, for Oil Testing
Catalog # MFLX34731-01
Supplier: Avantor Fluid Handling
About this item
Tubes are manufactured from Pyrex® brand borosilicate glass for greater strength and clarity. Manufacturing process ensures that tubes are strengthened at stress points.
Note: To minimize the risks of tube breakage, use the proper adapters or cushions in centrifuge rotors.
- Tube ext.Ø:58 mm
- Colour:Clear
- Description:Conical-Bottom Glass Centrifuge Tubes, 100 mL, for Oil Testing
- Length:158 mm
- Material:Glass
- Environmentally Preferable:
- Graduations:+
- Pk:1
- Tube bottom shape:Conical
- Tube capacity:100 ml
Frequently Bought Together