Argos Technologies FlexiFuge™ Adapters for Flexifuge Rotors, 0.5 mL Tubes, 8/PK
Catalog # MFLX22999-56
Supplier: Avantor Fluid Handling
About this item
Versatile rotor options suit many standard lab needs.
- Quickly and easily interchange rotors
- Constructed of durable polycarbonate
Replacement rotors and for the Argos Technologies® Flexifuge Centrifuge, models 22999-50 through -52.
These 0,5 ml tube adapters are compatible with the 22999-53 rotor.
- Description:Adapters for Flexifuge Rotors, 0,5 mL Tubes, 8/PK
- Environmentally Preferable:
- Pk:8
- No. of tubes accepted:1
- Rotor type:Fixed-angle
- Tube sizes accepted:0,5 ml microtubes
Frequently Bought Together