Argos Technologies FlexiFuge™ Centrifuge, 120 VAC, US Plug
Catalog # MFLX22999-50
Supplier: Avantor Fluid Handling
CE Compliant
About this item
Change color of illuminated LED light ring to personalize sample spinning.
- Quick centrifugation in a tiny footprint
- Versatile rotor options suit many standard lab needs including 5 ml microtubes
- Operate in continuous, pulsed, or timed mode
This compact versatile benchtop centrifuge is ideal for quick two-speed spin downs. Three rotors accommodate PCR, 0.5 ml, 1.5 ml, and 5 ml tubes. Operate the centrifuge in continuous mode, pulsed for a short burst of rapid centrifugation, or timed to complete the spin in 1 to 15 minutes.
Regardless of setting, rotor will stop once the lid release button is pushed.
An outer ring of colored LED lights illuminate when the unit is active, and can be easily viewed through the transparent lid even in a dark room. The lights can be turned off or the color changed to red, green, or blue by a switch underneath the unit.
Delivery information: Includes 8-place fixed angle rotor for 1.5 ml tubes, 4-place rotor for 5 ml tubes, rotor for (4) 8 x 0.2 ml PCR tube strips, and 8 adapters for 0.5 ml tubes.
- Length:24 cm (9,5")
- Max. speed:9200 rpm
- Power:120 VAC, 60 Hz
- Description:Centrifuge,120VAC,USplug
- Environmentally Preferable:
- Min. speed:6000 rpm
- Rotor type:Fixed-Angle
- Tube capacity:8 x 1,5/2,0 mL-4 x 5 mL-(4) 8 x 0,2 mL PCR tube strips-8 x 0,5 mL
- Width:18,7 cm (7,3125")
- Height:13,9 cm (5,5")
- Warranty:1 year
- Pk:1
- Electrical plug type:US
- Rotors included:Yes
Frequently Bought Together