Masterflex® C1612 High-Speed Microcentrifuge; 115 V, US plug
Catalog # MFLX17710-11
Supplier: Avantor Fluid Handling
2 year warranty
About this item
Capable of speeds up to 16,100 ×g.
- Save bench space with 9" wide centrifuge
- Quick deceleration for shorter down time
- Can hold up to 12 x 1.5/2.0 ml tubes
- Control knob and bright LCD provide clear indication of time and speed
This compact microcentrifuge offers speed and force usually found on larger models. The unit delivers shortened acceleration and deceleration time with a quiet motor. The brushless, maintenance free drive system provides a powerful, smooth operation. A separate momentary spin button permits instant spin downs, without setting or disturbing any preset parameters.
- Length:27 cm (10,625")
- Max. capacity:24 ml
- Max. speed:15500 rpm
- Power:115 VAC, 50/60 Hz
- Description:High-Speed Microcentrifuge; 115 V, US plug
- Environmentally Preferable:
- Model:17710-11
- Min. speed:500 rpm
- Tube capacity:12 x 1,5/2,0 mL
- Width:22 cm (8,75")
- Timer range:20 s - 99 min
- Max. RCF:16100×g
- Height:15 cm (6")
- No. of tubes:12
- Warranty:2 years
- Pk:1
- Electrical plug type:US
- Rotors included:Yes
Frequently Bought Together